Shop All Automotive Fuses
Standard Ignition
FUSE
Mfr # FH56
Zoro # G202449024
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connections 2
- Max. Amps 200 A
- Connector Gender Male
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH56
- Zoro # G202449024
- UPC # 33086547527
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Circuit Breaker |
Number of Connections | 2 |
Max. Amps | 200 A |
Connector Gender | Male |
Fit Type | Direct Fit |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Washer, 100PK (RW21)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 100pack (N030-100)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE12-B1D)
- STANDARD IGNITION Fuse Block, Fh-26 (FH-26)
- STANDARD IGNITION Circuit Breaker, Br-70 (BR-70)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- LISLE Master Plus Disconnect Set (39850)
- Standard Ignition Automotive Fuses