Shop All Automotive Fuses
Standard Ignition
Fuse, Fh55
Mfr # FH55
Zoro # G5683926
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connections 2
- Max. Amps 125 A; 250 A
- Terminal Connection Screw
- Number of Terminals 2
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH55
- Zoro # G5683926
- UPC # 33086519562
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Circuit Breaker |
Number of Connections | 2 |
Max. Amps | 125 A; 250 A |
Terminal Connection | Screw |
Number of Terminals | 2 |
Voltage | 12V |
Connector Type | Plug In |
Fit Type | Direct Fit |
Connector Shape | Square |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 Rubber Harness Grommet 100 Grommets by X1 Tools (X1E-CON-GRO-RUB-1000x100)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- OMNICABLE 41STR TC SIS 90C GRAY 600V 1C 14AWG 500FT WIRE (C81401-06)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- STANDARD IGNITION Circuit Breaker, Br-70 (BR-70)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- STANDARD IGNITION Fuse Block, Fh-26 (FH-26)
- BEP MARINE BEP Pro Installer ANL Through Panel Fuse Holder - 500A (778-ANLTP)
- INSTALLBAY BY METRA ATM FUSE 20AMP, PK 25 (ATM2025)
- Standard Ignition Automotive Fuses