Shop All Automotive Fuses
Standard Ignition
Fuse Block, Fh-28
Mfr # FH-28
Zoro # G5692168
original price:
$23.37
5% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals Blade
- Terminal Connection Male
- Terminal Quantity 8
- Connector Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH-28
- Zoro # G5692168
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Power Window Switch |
Terminals | Blade |
Terminal Connection | Male |
Terminal Quantity | 8 |
Connector Shape | Rectangular |
Connector Gender | Female |
Connector Quantity | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray 20 AWG, PK100 (701-111-100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP1K0901BD3)
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. (TTW00178)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- STANDARD IGNITION Circuit Breaker, Br-70 (BR-70)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- STANDARD IGNITION Fuse Block, Fh-26 (FH-26)
- FLAMING RIVER 12-24V Battery Disconnect Switch (FR1044)
- BLUE SEA SYSTEMS Blue Sea Mega or AMG Fuse Block System (5001)
- Standard Ignition Fuses