Shop All Automotive Fuses
Standard Ignition
Fuse Block, Fh-14
Mfr # FH-14
Zoro # G5693157
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals Blade Terminals
- Terminal Connection Male
- Terminal Quantity 24
- Number of Fuses 12
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FH-14
- Zoro # G5693157
- Country of Origin Unknown
- Category Automotive Fuses
Details
Terminals | Blade Terminals |
Terminal Connection | Male |
Terminal Quantity | 24 |
Number of Fuses | 12 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Monitored, 3.2kW-3.8kW, 8 C13, 1U (PDUMNH20HV)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- DAYTON Non-Illum Selector Switch, 2NO, 22mm, Silvr (30G274)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2120)
- RAPTOR AGU FUSE HOLDED MID SERIES (RAGU)
- METRA ELECTRONICS USA COOPER BUSSMANN FMX FUSE - 40 AMP (FMX-40)
- EATON BUSSMANN Emergency Fuse Kt Toyota (BP/EFC-TOYOTA)
- GROTE Switch Toggle, 20 Amp, On/Off, SPST, (82-2221)
- Standard Ignition Fuses