Shop All Fuel Sensors
Standard Ignition
Fuel/Water Separator Sensor, Fwss112
Mfr # FWSS112
Zoro # G5693592
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Terminal Gender Male
- Connector Quantity 1
- Terminal Quantity 2
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FWSS112
- Zoro # G5693592
- UPC # 2562346481
- Country of Origin Unknown
- Category Fuel Sensors
Details
Terminal Type | Blade |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Quantity | 2 |
Item | Power Window Switch |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine Omega 150 Indirect Ophthalmoscope replacement light bulb lamp (OMEGA 150 INDIRECT OPHTHALMOSCOPE HEINE)
- A & I PRODUCTS Chrome Exhaust Stack, Extended Curve 58" x11.5" x8" (A-146490CHR)
- VALVOLINE Heavy Duty Diesel Engine Oil, Conventional, 5 Gal, 30W (VV395)
- RENEWABLE LUBRICANTS 2-Cycle Engine Oil, SAE Grade 20, 1 Gal. (85213)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- Standard Ignition Fuel Sensors