Shop All Fuel Sensors
Standard Ignition
FUEL VAPOR/VENT PRESSURE SENSOR
Mfr # AS502
Zoro # G602171921
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Terminal Type Blade
- Fit Type Direct Fit
- Number of Terminals 3
- Series Standard Intermotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # AS502
- Zoro # G602171921
- UPC # 25623618913
- Country of Origin Unknown
- Category Fuel Sensors
Details
Terminal Gender | Male |
Terminal Type | Blade |
Fit Type | Direct Fit |
Number of Terminals | 3 |
Series | Standard Intermotor |
Item | Fuel Pressure Sensor |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Oval Dual System Backup Lamp (62231)
- CAR DEALER DEPOT Wax Enhancer: 1 Gallon (797-1G)
- TAYLOR MADE 1/2" D-Sponge Gasket 7' (1725)
- SATCO Bulb, Halogen, 60W, T4, Double Loop Base, Bi Pin (S4648)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION Fuel Temperature Sensor, Fts110 (FTS110)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- Standard Ignition Fuel Sensors