Shop All Fuel Sensors
Standard Ignition
Fuel Vapor/Vent Pressure Sensor, As381
Mfr # AS381
Zoro # G5671667
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Quantity 3
- Terminal Type Blade
- Connector Quantity 1
- Connector Shape Oval
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AS381
- Zoro # G5671667
- UPC # 2562360670
- Country of Origin Unknown
- Category Fuel Sensors
Details
Terminal Quantity | 3 |
Terminal Type | Blade |
Connector Quantity | 1 |
Item | Blower Motor |
Connector Shape | Oval |
Terminal Gender | Male |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Ford Tractor Hydraulic Top Link L345 L355 (TLH01)
- A & I PRODUCTS CabCAM Cable, Wired CabCAM Camera CASE IH AFS PRO 700 & New HollIntelliview IV Monitors 8.5"x6"x2" (A-CBL700)
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- BOSCH High Pressure Sensor - FuelNew, Bosch 0281006064 High Pressure Sensor - FuelNew (0281006064)
- Standard Ignition Fuel Sensors