Shop All Fuel Sensors
Standard Ignition
Fuel Vapor/Vent Pressure Sensor, As167
Mfr # AS167
Zoro # G5662661
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Gender Female
- Terminal Gender Male
- Connector Shape Rectangular
- Terminal Type Blade
- Terminal Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AS167
- Zoro # G5662661
- UPC # 91769523923
- Country of Origin Unknown
- Category Fuel Sensors
Details
Connector Gender | Female |
Terminal Gender | Male |
Connector Shape | Rectangular |
Terminal Type | Blade |
Terminal Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 110 Degree Self-Parking Windshield Wiper Kit, 12V (41801)
- AIKEN CHEMICAL Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle (4315PS)
- ZEELINE Polyethylene Measure with Flexible Spout, 2 qt (ZE753)
- ILC Replacement for HONDA 31210-ZE3-0130 STARTER (31210-ZE3-0130 STARTER)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- BOSCH High Pressure Sensor - FuelNew, Bosch 0281006064 High Pressure Sensor - FuelNew (0281006064)
- Standard Ignition Fuel Sensors