Shop All Fuel Sensors
Standard Ignition
Fuel Vapor/Vent Pressure Sensor, As152
Mfr # AS152
Zoro # G5667318
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Shape Oval
- Mounting Location External
- Connector Gender Female
- Terminal Quantity 3
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # AS152
- Zoro # G5667318
- UPC # 9176956223
- Country of Origin Unknown
- Category Fuel Sensors
Details
Connector Shape | Oval |
Mounting Location | External |
Connector Gender | Female |
Terminal Quantity | 3 |
Terminal Gender | Male |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Adjustable Trailer Dolly (TMD-600AFF)
- BUYERS PRODUCTS Custom-Fit Shelf for Buyers 1702950 Gloss Black Steel Topsider Truck Tool Box (1702950TRAY)
- REESE Ball Mount, Drop 5 In, Length 10 In (7028200)
- A & I PRODUCTS Switch, Ignition w/ Cold Start 3.75" x4" x2.75" (A-E7NN11N501AB)
- STANDARD IGNITION Fuel Temperature Sensor, Fts110 (FTS110)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- DORMAN Fuel Level Sensor, 911-007 (911-007)
- Standard Ignition Fuel Sensors