Shop All Emission Control Hardware & Components
Standard Ignition
FUEL VAPOR CANISTER
Mfr # CVS153
Zoro # G502202213
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Gender Female
- Terminal Quantity 2
- Terminal Gender Male
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CVS153
- Zoro # G502202213
- UPC # 33086413204
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Number of Connectors | 1 |
Connector Gender | Female |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Shape | Rectangular |
Terminal Type | Blade |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In (BF930)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Mount Terminal Tap And Ground (BA4)
- EXTREME MAX Extreme Max 5001.5769 Folding Adjustable Tire Step (5001.5769)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- Standard Ignition Emission Control Hardware & Components