Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cvs152
Mfr # CVS152
Zoro # G6888529
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Port Quantity 2
- Hose Connector Quantity 2
- Terminal Quantity 2
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CVS152
- Zoro # G6888529
- UPC # 3308621117
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Number of Connectors | 1 |
Port Quantity | 2 |
Hose Connector Quantity | 2 |
Terminal Quantity | 2 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Shape | Rectangular |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 97-03 Pontiac Grand Prix Halo LED Projector Chrome (2LCLHP-GPX97-TM)
- MAXXIMA Backup Light, Oval, White (M63350)
- STEELMAN 6'' Diesel Fuel Filter Wrench for use with Davco Fuel Filters, Black and Red (61246)
- ESCO/EQUIPMENT SUPPLY CO Saddle, 0.4" (91023)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- RUGGED RIDGE AMFIB LOW/HIGH MOUNT SNORKEL SYSTEM, 18-C JL / 20 GLADIATOR JT (17756.31)
- Standard Ignition Emission Control Hardware & Components