Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp960
Mfr # CP960
Zoro # G6880086
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Fit Type Direct Fit
- Port Quantity 1
- Hose Connector Quantity 2
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP960
- Zoro # G6880086
- UPC # 33086437361
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Port Quantity | 1 |
Hose Connector Quantity | 2 |
Terminal Gender | Male |
Connector Shape | Oval |
Terminal Quantity | 2 |
Terminal Type | Blade |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO TXT Standard Midrise, 2 in., Lift Kit (611889)
- CLORE AUTOMOTIVE $Jump Starter - 1700 Peak Amp 12V (JSJNC660)
- ARNOLD Muffler (M-110)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.50 Oz., PK25 (AW050N)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- BOSCH Vapor Canister Purge Valve, 0280142431 (0280142431)
- Standard Ignition Emission Control Hardware & Components