Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp793
Mfr # CP793
Zoro # G6888921
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Fit Type Direct Fit
- Connector Gender Female
- Terminal Gender Male
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP793
- Zoro # G6888921
- UPC # 727943051752
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Connector Gender | Female |
Terminal Gender | Male |
Connector Shape | Rectangular |
Series | Standard OE Replacement |
Number of Terminals | 2 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 57145Xp (57145XP)
- REFRESH Air Freshener, Diffuser, Fresh Linen, PK2 (RMD201-2AME)
- VICTOR Sltd H V Cap, Met, Tires, PK4 (00715-8)
- BENDIX Valve, Modulating, Spring Brake, Sr-7, 3/8-16, 0.94In. Mount Stud (K021557)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- HEDMAN HEDMAN 15200 Exhaust Header Collector Locking Tab (H56-15200)
- Standard Ignition Emission Control Parts