Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp756
Mfr # CP756
Zoro # G6890017
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Fit Type Direct Fit
- Terminal Type Blade
- Terminal Gender Male
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP756
- Zoro # G6890017
- UPC # 727943460622
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Quantity | 2 |
Port Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 19-C SILVERADO 1500 HS HOODFLECTOR SMOKE (21956)
- KFI UTV Plow MNT 2009+ Ranger (105255)
- MANN FILTER Oil Filter O.E.M. Mann, Hu718/5X (HU718/5X)
- AUTOTEX Wiper Blade (72-20)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- DORMAN Vapor Canister Vent Solenoid, 911-069 (911-069)
- Standard Ignition Emission Control Parts