Shop All Emission Control Hardware & Components
Standard Ignition
FUEL VAPOR CANISTER
Mfr # CP3645
Zoro # G502201438
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Connectors 1
- Terminal Type Blade
- Port Quantity 3
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3645
- Zoro # G502201438
- UPC # 33086478852
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Color | Black |
Number of Connectors | 1 |
Terminal Type | Blade |
Port Quantity | 3 |
Terminal Quantity | 2 |
Connector Gender | Female |
Terminal Gender | Male |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In (PF7890)
- SPARTAN POWER Single Black 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK6FT2AWG)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2606PF)
- TACO MARINE TACO Green Replacement LED f/Rub Rail Lights F38-6602-1, F38-6602-2, F (F38-6000-G)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- NTK Evaporative Emissions System Leak Detection Pump, 4B1610 (4B1610)
- Standard Ignition Emission Control Parts