Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3638
Mfr # CP3638
Zoro # G6881547
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Connectors 2
- Fit Type Direct Fit
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3638
- Zoro # G6881547
- UPC # 33086476179
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size - Inches | 1/4", 1/2" |
Details
Item | Vapor Canister |
Color | Black |
Number of Connectors | 2 |
Fit Type | Direct Fit |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Gender | Female |
Hose Connector Quantity | 3 |
Port Quantity | 3 |
Terminal Quantity | 2; 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 6535 Standard Spark Plug - CR5HSB, 1 Pack (6535)
- GROTE Air Hose Rubber, Spring, Red 12 ft. (81-0112-R)
- MEGUIARS WAX Removes Moderate Defects With High Gloss Liquid 16 Ounce Bottle Single (D30016)
- WHITECAP Whitecap Hose Deck Fill 1-1/2" Hose Diesel (6124C)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- KOHLER Manifold Exhaust (24 164 04-S)
- Standard Ignition Emission Control Hardware & Components