Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3536
Mfr # CP3536
Zoro # G6874772
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Length (In.) 13.25"
- Color Black
- Port Quantity 3
- Hose Connector Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3536
- Zoro # G6874772
- UPC # 33086178615
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 13.25" |
Details
Includes | Filter Element |
Color | Black |
Port Quantity | 3 |
Hose Connector Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Jack Stand Pair, 5 tons Weight Capacity (10472)
- MOTORCRAFT Oil - Engine, XO5W205Q3SP (XO5W205Q3SP)
- BLUE SEA SYSTEMS Blue Sea 8079 AC Main Only Circuit Breaker Panel - White Switches (8079)
- SPEC-D TUNING 05-09 Ford Mustang Bumper Lights Smoke (2LB-MST05G-TM)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- DORMAN Air Pump Mount, 911-901 (911-901)
- Standard Ignition Emission Control Parts