Shop All Emission Control Hardware & Components
Standard Ignition
FUEL VAPOR CANISTER
Mfr # CP3532
Zoro # G702201788
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Length (In.) 28
- Color Black
- Number of Connectors 1
- Port Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3532
- Zoro # G702201788
- UPC # 3308617825
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 28 |
Details
Includes | Filter Element |
Color | Black |
Number of Connectors | 1 |
Port Quantity | 3 |
Terminal Quantity | 7 |
Terminal Type | Pin |
Terminal Gender | Female |
Hose Connector Quantity | 3 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSEN'S Silicone Brake Fluid, Silicone Base (JOHN7032)
- EZRED CRIMPER TERMINAL 3-POINT COPPER (EZB7946)
- LUMAPRO Miniature Lamp, 3155, 20W, S8, 12.8V, PK10 (3155-10PK)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B1413)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- NTK Evaporative Emissions System Leak Detection Pump, 4B1590 (4B1590)
- Standard Ignition Emission Control Parts