Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3514
Mfr # CP3514
Zoro # G6877049
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Color Black
- Length 11 in
- Number of Ports 3
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3514
- Zoro # G6877049
- UPC # 3308616957
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length | 11 in |
Details
Item | Vapor Canister |
Includes | Filter Element |
Color | Black |
Number of Ports | 3 |
Fit Type | Direct Fit |
Series | Intermotor |
Number of Hose Connectors | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Sealant - Silic, TA31 (TA31)
- SKF Shaft Seal, 3/4 x 1-3/8 x 1/4", CRWA1, Nitrile (7513)
- MOROSO SEALED BATTERY BOX - BLACK (74051)
- WIDE OPEN PRODUCTS Wide Open Gas Tank for Honda TRX300 Fourtrax 1988 to 1992 | Green (FT49300G)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- NTK Evaporative Emissions System Leak Detection Pump, 4B1610 (4B1610)
- Standard Ignition Emission Control Hardware & Components