Shop All Emission Control Hardware & Components
Standard Ignition
FUEL VAPOR CANISTER
Mfr # CP3470
Zoro # G702201597
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 19.2
- Includes Filter Element
- Color Black
- Number of Connectors 1
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3470
- Zoro # G702201597
- UPC # 728000000000
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 19.2 |
Hose Size - Inches | 5/16 " |
Details
Includes | Filter Element |
Color | Black |
Number of Connectors | 1 |
Terminal Gender | Male |
Terminal Quantity | 4;3 |
Connector Gender | Female |
Terminal Type | Pin |
Hose Connector Quantity | 3 |
Port Quantity | 3 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wiper Blade, 28Ca (28CA)
- ASTRO PNEUMATIC BLADE BENT 90MM F/WINDK (AOWINDK-08F)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM630BAGGED)
- STENS New 265–285 Industrial Raw Edge Belt For Wacker 0111158 Belt Application Various, Belt Type Raw Edge (265-285)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- AFE POWER 10-12 RAM 2500/3500 CUMMINS DIESEL L6-6.7L, AIR INTAKE SYSTEM PRO 5R (54-12032)
- Standard Ignition Emission Control Parts