Shop All Emission Control Hardware & Components
Standard Ignition
FUEL VAPOR CANISTER
Mfr # CP3452
Zoro # G202201738
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Hose Size 0.31 in
- Series Standard Intermotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3452
- Zoro # G202201738
- UPC # 728000000000
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size | 0.31 in |
Details
Item | Vapor Canister |
Fit Type | Direct Fit |
Series | Standard Intermotor |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, Chrome Bezel, LED, MicroNova, Ylw (47983)
- WAI GLOBAL STRBO DD 362 (17093N)
- MAHLE Oil Filter, Ox774D (OX774D)
- WIX FILTERS Fuel Manager Filter, 33694 (33694)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- Standard Ignition Emission Control Hardware & Components