Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, CP3450
Mfr # CP3450
Zoro # G700618670
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Length (In.) 18
- Color Black
- Number of Connectors 1
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP3450
- Zoro # G700618670
- UPC # 727943757975
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 18 |
Hose Size - Inches | 5/16 " |
Details
Includes | Filter Element |
Color | Black |
Number of Connectors | 1 |
Terminal Type | Blade |
Port Quantity | 3 |
Terminal Gender | Male |
Terminal Quantity | 7 |
Hose Connector Quantity | 3 |
Connector Gender | Female |
Description
Fuel Vapor Canister
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWMAR Replacement Windlass Motor Kit, 12V (66000610)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1035000)
- BUYERS PRODUCTS Surface Mount Light Kit, Amber, 2.5" (5622203)
- SPEC-D TUNING 99-02 Chevrolet Silverado Bumper Lights Black (2LB-SIV99JM-RS)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- KOHLER Manifold Exhaust Side 2 (24 164 13-S)
- Standard Ignition Emission Control Hardware & Components