Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3398
Mfr # CP3398
Zoro # G6887759
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Gender Female
- Series Standard Intermotor
- Terminal Type Blade
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3398
- Zoro # G6887759
- UPC # 727943618702
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size | 5/16 in, 3/4 in |
Details
Item | Vapor Canister |
Number of Connectors | 1 |
Connector Gender | Female |
Series | Standard Intermotor |
Terminal Type | Blade |
Number of Terminals | 2 |
Terminal Gender | Male |
Number of Hose Connectors | 2 |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Heavy Duty, 30 In Size (74-30)
- BAJA DESIGNS S2 PRO, PAIR DRIVING/COMBO LED (487803)
- OCEAN SIGNAL Electronic Flare 7 Mile Range (750S-01710)
- COWLES PRODUCTS PROTEKTOTRIM BODY SIDE MOLDING, 2IN EURO STYLE, 26FT KIT, BLACK (33-121)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- URO PARTS PURGE VALVE HOSE (07K133518A)
- Standard Ignition Emission Control Hardware & Components