Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, CP3390
Mfr # CP3390
Zoro # G900618616
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Length (In.) 18.25"
- Color Black
- Number of Connectors 1
- Port Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3390
- Zoro # G900618616
- UPC # 727943628909
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 18.25" |
Hose Size - Inches | 3/4 " |
Details
Includes | Filter Element |
Color | Black |
Number of Connectors | 1 |
Port Quantity | 4 |
Terminal Type | Blade |
Connector Gender | Female |
Hose Connector Quantity | 4 |
Terminal Quantity | 2 |
Terminal Gender | Male |
Description
Fuel Vapor Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A0990 (15390)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CROWN AUTOMOTIVE CLOCKSPRING FOR SELECT 2007-2017 JEEP DODGE, CHRYSLER AND FIAT MODELS (5156106AD)
- BLUE SEA SYSTEMS Blue Sea Terminal Fuse, 250 Amp, Pink (5189)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- INTERMOTOR Vapor Canister Purge Solenoid, CP545 (CP545)
- Standard Ignition Emission Control Hardware & Components