Shop All Emission Control Hardware & Components
Standard Ignition
FUEL VAPOR CANISTER
Mfr # CP3330
Zoro # G502201544
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Length (In.) 12.4"
- Color Black
- Number of Connectors 1
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3330
- Zoro # G502201544
- UPC # 728000000000
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 12.4" |
Hose Size - Inches | 3/8, 5/8 " |
Details
Includes | Filter Element |
Color | Black |
Number of Connectors | 1 |
Terminal Gender | Male |
Connector Shape | Round, Rectangular |
Port Quantity | 2 |
Terminal Type | Blade |
Hose Connector Quantity | 2 |
Terminal Quantity | 2 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AC DELCO 3342106 ALTERNATOR (3342106 ALTERNATOR)
- AGS Fuel Line Quick Connect-Straight Push-On 3/8 Steel to 3/8 Nylon-2/Bag (FLRQ-020)
- CARTER FUEL PUMPS Mech Fuel Pump, M60032 (M60032)
- DB ELECTRICAL Starter For Chevrolet / Gmc C4500 Kodiak / Topkick 2003-2009 17801; Shi0116 (410-44023)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- Standard Ignition Emission Control Hardware & Components