Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3260
Mfr # CP3260
Zoro # G6882332
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19.2
- Includes Filter Element
- Number of Connectors 2
- Port Quantity 2
- Connector Gender Female; Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3260
- Zoro # G6882332
- UPC # 727943249463
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 19.2 |
Details
Includes | Filter Element |
Number of Connectors | 2 |
Port Quantity | 2 |
Connector Gender | Female; Female |
Terminal Type | Blade |
Terminal Quantity | 2; 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Platinum Bug Shield (72-91136)
- PROMARINER PRONAUTIC P BATTERY CHARGER (PRO MARINER) (63140)
- WEATHERTECH SunShade, TS0057 (TS0057)
- BUYERS PRODUCTS 18x16x96 Inch Smooth Aluminum Topsider Truck Box (1751668)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- NTK Vapor Canister 2007-2011 Jeep Wrangler, 4B1419 (4B1419)
- Standard Ignition Emission Control Hardware & Components