Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, CP3238
Mfr # CP3238
Zoro # G500619037
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8.1"
- Includes Filter Element
- Number of Connectors 1
- Hose Connector Quantity 2
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3238
- Zoro # G500619037
- UPC # 2562374440
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 8.1" |
Hose Size - Inches | 1/2, 3/4 " |
Details
Includes | Filter Element |
Number of Connectors | 1 |
Hose Connector Quantity | 2 |
Terminal Quantity | 2 |
Port Quantity | 1 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Type | Blade |
Description
Fuel Vapor Canister
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Concentrated Car Wash 24 oz (25024)
- CROWN AUTOMOTIVE STEERING COUPLING KIT (WPS) (998710K)
- AFTERMARKET S62269 Throttle Cable Length 1817mm, Outer cable length 1619mm Fits Fiat (S.62269-SPX_2)
- SEAL PWR ENGINE PART Plastigage .009-.020, Spy-1 (SPY-1)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- Standard Ignition Emission Control Hardware & Components