Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3195
Mfr # CP3195
Zoro # G6879392
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12.75"
- Includes Filter Element
- Hose Connector Quantity 3
- Port Quantity 3
- Hose Size - Inches 3/8, 5/8, 5/8 "
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3195
- Zoro # G6879392
- UPC # 2562347322
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 12.75" |
Hose Size - Inches | 3/8, 5/8, 5/8 " |
Details
Includes | Filter Element |
Hose Connector Quantity | 3 |
Port Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH 02-05 DODGE 1500 TIE ROD (FTS93010)
- CLIPPER Instrument Weather Cover (CLZ-WXC)
- ROADPRO Quart Slow Cooker, Auto Travel, 12V (RPSL-350)
- BULLDOG WINCH Vehicle Drawer System L 39.4x51x7.8" (82002)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- NTK Evaporative Emissions System Leak Detection Pump, 4B1610 (4B1610)
- Standard Ignition Emission Control Parts