Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3189
Mfr # CP3189
Zoro # G6876540
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Length (In.) 14.5"
- Hose Size - Inches 1/4, 5/8 "
- Port Quantity 2
- Hose Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3189
- Zoro # G6876540
- UPC # 25623390246
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 14.5" |
Hose Size - Inches | 1/4, 5/8 " |
Details
Includes | Filter Element |
Port Quantity | 2 |
Hose Connector Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 4Pk1255 (4PK1255)
- PRO-SET Hose Gaskets, PK10 (HXG)
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint, 1 PK (E31)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-1/2 x 8-15/16 In (PT86-HD)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- DORMAN Exhaust Manifold, 674-812 (674-812)
- Standard Ignition Emission Control Hardware & Components