Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3079
Mfr # CP3079
Zoro # G6886578
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Intermotor
- Hose Size 5/16 in; 3/8 in
- Number of Hose Connectors 2
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3079
- Zoro # G6886578
- UPC # 707390035680
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size | 5/16 in; 3/8 in |
Details
Item | Vapor Canister |
Series | Standard Intermotor |
Number of Hose Connectors | 2 |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Solenoid, 771108 (771108)
- INA Idler, Zp01611 (ZP01611)
- VELVAC Rear View Mirror (723095)
- REMCO INDUSTRIES WATER PUMP 5.3GPM, QA, 12V, 75PSI, VS (55AQUAJET-ARV)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- BOSCH VAPOR CANISTER PURGE VALVE O.E.M. BOSCH (280142427)
- Standard Ignition Emission Control Hardware & Components