Shop All Emission Control Hardware & Components
Standard Ignition
Fuel Vapor Canister, Cp3076
Mfr # CP3076
Zoro # G6890452
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Length (In.) 13.2"
- Port Quantity 2
- Hose Size - Inches 1/4, 3/8 "
- Hose Connector Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP3076
- Zoro # G6890452
- UPC # 707390035536
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 13.2" |
Hose Size - Inches | 1/4, 3/8 " |
Details
Includes | Filter Element |
Port Quantity | 2 |
Hose Connector Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Secure Removable Chafe Guards - White (Pair) (395)
- MILWAUKEE TOOL Comfort Grip PVC/Oil Filter Pliers (48-22-6321)
- BALDWIN FILTERS Air Filter, 7-7/8 x 14-1/16 in. (PA4960-FN)
- THE MAIN RESOURCE White Tire, Marking Crayon, 12/Box (TMRTI213-12)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- DORMAN Vapor Canister Vent Solenoid, 911-140 (911-140)
- Standard Ignition Emission Control Hardware & Components