Shop All Fuel Transfer Pumps
Standard Ignition
Fuel Transfer Pump, 24, 0.3" Inlet
Mfr # FTP3
Zoro # G9633527
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Application Electronic
- Inlet Size 0.3"
- Flow Rate (GPM) 18
- Outlet Size 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FTP3
- Zoro # G9633527
- UPC # 727943474698
- Country of Origin Unknown
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 0.3" |
Outlet Size | 0.3" |
Details
Voltage | 24 |
Application | Electronic |
Item | Fuel Transfer Pump |
Flow Rate (GPM) | 18 |
Max. Pressure (PSI) | 6.5 |
Includes | Gaskets, Hardware, O-Rings |
Port Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Stainless Steel Utility Pump 1/4 HP (SUP64)
- DWYER INSTRUMENTS Vertical Water Meter, 12 Bspt Water Met (WVT-A-01-1)
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 230V (WS2032BHF)
- DANNER PM1000 & 2000 Carbon Replacement Filter Media Single Pak (12203)
- STANDARD IGNITION Regulator, 12, 0.4" Inlet (FTP4)
- SPORTSMAN Water Transfer 1" 2-Cycle Pump With 3/4" Garden Hose Adapter (WPUMP1)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- IMPACT PRODUCTS Impact Products Siphon Drum Pump (2300)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet (FR1612)
- PIUSI USA Swivel, SS, 3/4"M BSPx3/4", Hosetail (F14132000)
- ZOELLER 3/4 in. GHT 115V 9 ft. Transfer Pump (311-0002)
- Standard Ignition Fuel Transfer Pumps