Shop All Fuel Pumps
Standard Ignition
Fuel Pump Sender Connector
Mfr # S-2255
Zoro # G700562157
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 4
- Number of Terminals 4
- Terminal Gender Female
- Number of Connectors 4
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-2255
- Zoro # G700562157
- Country of Origin Unknown
- Category Fuel Pumps
Details
Item | Fuel Sending Unit Connector |
Number of Wires | 4 |
Number of Terminals | 4 |
Terminal Gender | Female |
Number of Connectors | 4 |
Fit Type | Direct Fit |
Connector Gender | Female |
Series | Standard OE Replacement |
Description
Fuel Pump Sender Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- SPARTAN POWER Single Black 3 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK3FT2AWG)
- BOSCH Gasket 4020 Ns 032994 (33853)
- STANDARD IGNITION DIRECT INJECTION HIGH PRESSURE FUEL PUMP (GDR202)
- STANDARD IGNITION Fuel Pump Relay, Ry-726 (RY-726)
- STANDARD IGNITION Fuel Pump Relay, Ry-515 (RY-515)
- STANDARD IGNITION Direct Injection High Pressure Fuel Pump, GDR201 (GDR201)
- STANDARD IGNITION Fuel Pump Relay, Ry-882 (RY-882)
- STANDARD IGNITION Fuel Pump Control Module Connector, S2407 (S2407)
- QUANTUM Diesel Frame-Mounted Electric OEM Replacement Fuel Pump HFP-182 (HFP-182)
- Standard Ignition Fuel Pumps