Shop All Fuel Pumps
Standard Ignition
Fuel Pump Control Module Connector, S2407
Mfr # S2407
Zoro # G4912237
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wiring Harness
- Material Plastic
- Terminal Gender Female
- Number of Wires 10
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S2407
- Zoro # G4912237
- UPC # 33086479798
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Length - Inches | 1.25 |
Wiring Harness Length (in) | 12.5" |
Details
Includes | Wiring Harness |
Material | Plastic |
Terminal Gender | Female |
Number of Wires | 10 |
Connector Quantity | 1 |
Wire Gauge (ga) | 16 |
Water Resistant | Yes |
Connector Gender | Male |
Weatherproof Sealed | Yes |
Terminal Quantity | 10 |
Connector Shape | Rectangular |
Connector Type | Push On |
Terminal Type | Pin Socket |
Wire Quantity | 10 |
Number Of Splice Connectors Include | 10 |
Contact Terminal Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 15' Length (TRC0007CBP-0-15)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- GROTE Slow Emblem Reflector (71152)
- CENTRIC PARTS Standard Brake Drum, 123.51006 (123.51006)
- STANDARD IGNITION Fuel Pump Relay, Ry-152 (RY-152)
- STANDARD IGNITION Fuel Pump Sender Connector (S-2255)
- STANDARD IGNITION Fuel Pump Relay, Ry-865 (RY-865)
- STANDARD IGNITION Direct Injection High Pressure Fuel Pump, Gdf102 (GDF102)
- STANDARD IGNITION Fuel Pump Relay, Ry-675 (RY-675)
- STANDARD IGNITION DIRECT INJECTION HIGH PRESSURE FUEL PUMP (GDR202)
- EDELBROCK FUEL PUMP LOW PRESSURE 12V 30 GPH GASOLINE ONLY (17303)
- Standard Ignition Fuel Pumps