Shop All Fuel Pumps
Standard Ignition
FUEL PUMP CONNECTOR
Mfr # S-639
Zoro # G902154839
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Material Plastic
- Weatherproof Sealed Yes
- Wiring Harness Length (in) 10.5"
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-639
- Zoro # G902154839
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Wiring Harness Length (in) | 10.5" |
Harness Length - inches | 8 1/4" |
Length - Inches | 1.25" |
Details
Type | Blade |
Material | Plastic |
Weatherproof Sealed | Yes |
Terminal Gender | Female |
Connector Shape | Oval |
Number of Wires | 1 |
Connector Quantity | 1 |
Attachment Method | Push On |
Wiring Harness Included | Yes |
Terminal Quantity | 1 |
Connector Gender | Male |
Water Resistant | Yes |
Wire Gauge (ga) | 18 |
Wire Quantity | 1 |
Contact Terminal Material | Metal |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Hose, 350-54717 (350-54717)
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (30205)
- SPEC-D TUNING 03-05 Toyota 4Runner Projector Headlight Glossy Black (2LHP-4RUN03BK-TM)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount with 4 Inch Drop (1803076)
- STANDARD IGNITION Direct Injection High Pressure Fuel Pump, GDR201 (GDR201)
- STANDARD IGNITION Fuel Pump Relay, Ry-515 (RY-515)
- STANDARD IGNITION Fuel Pump O-Ring Fuel Pump Oring, Gdr401 (GDR401)
- STANDARD IGNITION Fuel Pump Relay, Ry-152 (RY-152)
- STANDARD IGNITION Fuel Pump Relay, Ry-865 (RY-865)
- STANDARD IGNITION Direct Injection High Pressure Fuel Pump, Gdf102 (GDF102)
- US MOTOR WORKS Fuel Pump Sender Assy, USEP2265S (USEP2265S)
- Standard Ignition Fuel Pumps