Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, FPS73
Mfr # FPS73
Zoro # G000564592
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Connector Quantity 1
- Connector Gender Female
- Terminal Quantity 4
- Contact Terminal Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS73
- Zoro # G000564592
- UPC # 33086493374
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Black, Silver |
Connector Quantity | 1 |
Connector Gender | Female |
Terminal Quantity | 4 |
Contact Terminal Material | Aluminum |
Terminal Type | Pin |
Terminal Gender | Male |
System Type | Diesel |
Connector Shape | Triangle |
Mounting Type | Screw-in |
Description
Fuel Pressure Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 8000066 replacement light bulb lamp (8000066 USHIO)
- FUNNEL KING Polyethylene, 1/8", 14-1/4", 5/32", Black, NA (32167-7)
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint, 1 PK (E31)
- RACE SPORT 3157 18-Chip 5050 Led Replacement Bulbs (Red) (Pair) Pr (RS-3157-R-5050)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- Standard Ignition Fuel Sensors