Shop All Fuel Sensors
Standard Ignition
FUEL PRESSURE SENSOR
Mfr # FPS70
Zoro # G202175909
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Terminal Gender Male
- Connector Quantity 1
- Terminal Type Pin
- Terminal Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS70
- Zoro # G202175909
- UPC # 33086477862
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Black, Silver |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Type | Pin |
Terminal Quantity | 3 |
Mounting Location | On Fuel Rail |
Connector Type | Screw-in |
Connector Gender | Female |
Connector Shape | Triangle |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Mounting Band, Exhaust 9 In (229 Mm) (M002120)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 3ft., Orange (300-CB220)
- KEYSCO TOOLS Spot Weld, Cutter, 1/4" (77774)
- MOTHERS 16 Oz. California Gold Car Wash Bottle, Wax (5600)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- HOLSTEIN FUEL PRESSURE SENSOR (2FPS0010)
- Standard Ignition Fuel Sensors