Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps69
Mfr # FPS69
Zoro # G5693102
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Terminal Quantity 3
- Connector Gender Female
- Connector Shape Oval
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS69
- Zoro # G5693102
- UPC # 33086476131
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Black, Silver |
Terminal Quantity | 3 |
Connector Gender | Female |
Item | Power Window Switch |
Connector Shape | Oval |
Connector Quantity | 1 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Type | Screw-in |
Mounting Location | On Fuel Rail |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's #59 Quik Wax - 16oz (M5916)
- NTK Vapor Canister Purge Solenoid, 2M1190 (2M1190)
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- ZEROSTART Circulation Heater, Regulating Thermostat, 1000W 120V 8.3A, 5/8in. Hose, 12' Cord, 100-120 deg F (3309041)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- HOLSTEIN FUEL PRESSURE SENSOR (2FPS0010)
- Standard Ignition Fuel Sensors