Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps63
Mfr # FPS63
Zoro # G5694100
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow, Silver
- Terminal Type Pin
- Terminal Quantity 3
- Connector Gender Female
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS63
- Zoro # G5694100
- UPC # 33086489353
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Yellow, Silver |
Terminal Type | Pin |
Terminal Quantity | 3 |
Connector Gender | Female |
Terminal Gender | Male |
Item | Power Window Switch |
Connector Shape | Rectangular |
Connector Quantity | 1 |
Connector Type | Screw-in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains 594A / 592A. (SET403)
- OTC Air/Hydraulic Service Jack, 2 ton (LDJA2-SET)
- TRUCKSPEC 6' 12-Volt Extension Power Outlet (TSPS-16ES)
- BOSS Antenna-Dipole, #MRANT10 (MRANT10)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- MOTORCRAFT Sensor-Fuel Injector Pressur, Cm5250 (CM5250)
- Standard Ignition Fuel Sensors