Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps58
Mfr # FPS58
Zoro # G5690442
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange, Silver
- Terminal Quantity 3
- Mounting Location On Fuel Rail
- Connector Shape Rectangular
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS58
- Zoro # G5690442
- UPC # 33086279077
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Orange, Silver |
Terminal Quantity | 3 |
Mounting Location | On Fuel Rail |
Item | Power Window Switch |
Connector Shape | Rectangular |
Terminal Type | Blade |
Connector Quantity | 1 |
Connector Type | Screw-in |
Connector Gender | Female |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 2 1/4 Ton Trolley Jack Blow Case Jack-Trolley, W1611 (W1611)
- DONALDSON Servi-Signal (X002251)
- QUICKCABLE Terminal Protector Lug Red/Blk, 1/0-2/0 (5737-2002)
- KEN-TOOL Die Setter Bar, 30" (7037)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- VEMO FUEL PRESSURE SENSOR (V10-72-1552)
- Standard Ignition Fuel Sensors