Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps48
Mfr # FPS48
Zoro # G5692387
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gold
- Terminal Quantity 3
- Connector Gender Male
- Terminal Gender Male
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS48
- Zoro # G5692387
- UPC # 727943374752
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Black, Gold |
Terminal Quantity | 3 |
Connector Gender | Male |
Item | Power Window Switch |
Terminal Gender | Male |
Connector Shape | Rectangular |
Connector Quantity | 1 |
Terminal Type | Pin |
Connector Type | Screw-in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INV-VER Black Extruded Rubber Magnetic License Plate Holders (6PMAGBK)
- MILWAUKEE TOOL M12 Compact Inflator (2475-20)
- GROTE Trailer Receptacle, 3-15/16" Dia., 7-Way (87250)
- WEATHERTECH Rear FloorLiners, Tan, 450443 (450443)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION Fuel Temperature Sensor, Fts110 (FTS110)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- AURORA INSTRUMENTS Aurora Fuel Level Sensor Kit (16508)
- Standard Ignition Fuel Sensors