Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps29
Mfr # FPS29
Zoro # G5693522
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Connector Shape Rectangular
- Terminal Gender Male
- Connector Quantity 1
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS29
- Zoro # G5693522
- UPC # 25623709635
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Black, Silver |
Item | Power Window Switch |
Connector Shape | Rectangular |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Type | Blade |
Connector Gender | Female |
Connector Type | Screw-in |
Terminal Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Panel Element, 3" H, 11-13/64" L (PA10033)
- DONALDSON P562512, FLR BRTHR (P562512)
- NEXTBASE Nextbase Dash Cam 422GW (NBDVR422GW)
- ST LOUIS PNEUMATIC Tire Buffer w/Quick Change Chuck (SLP-86010)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- INTERMOTOR Fuel Pressure Sensor, FPS17 (FPS17)
- Standard Ignition Fuel Sensors