Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps21
Mfr # FPS21
Zoro # G5688482
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Connector Type Direct
- Connector Quantity 1
- Connector Gender Female
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS21
- Zoro # G5688482
- UPC # 2562352376
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Black, Silver |
Connector Type | Direct |
Connector Quantity | 1 |
Connector Gender | Female |
Terminal Gender | Male |
Item | Power Window Switch |
Hose Port Quantity | 1 |
Terminal Quantity | 4 |
Connector Shape | Rectangular |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER RECVRY STRAP30'X15000LBS (89933)
- DOUBLE HH MFG 1X3-9/16 Top Link Pin (21261)
- TIMKEN Differential Pinion Bearing - Rear Outer, 15100 (15100)
- BALDWIN FILTERS Fuel filter (PF46241)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- DORMAN Fuel Level Sensor, 911-007 (911-007)
- Standard Ignition Fuel Sensors