Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps20
Mfr # FPS20
Zoro # G5688491
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Terminal Quantity 3
- Connector Type Screw-in
- Terminal Gender Male
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS20
- Zoro # G5688491
- UPC # 25623543796
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Black, Silver |
Terminal Quantity | 3 |
Connector Type | Screw-in |
Terminal Gender | Male |
Item | Power Window Switch |
Connector Shape | Rectangular |
Terminal Type | Blade |
Connector Quantity | 1 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Nylon Mount/Demount Duckhead w/ Tapered Hole and Hardware Kit (AE183061)
- REINZ Vlv Cover Gasket Set, 15-10859-01 (15-10859-01)
- RITCHIE Xp-99 Kayaker Compass Surface Mount - Black (XP-99)
- BUYERS PRODUCTS Large Orange Polyurethane Wheel Chock 8.69x11.25x8.13 Inch (WC8118)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- INTERMOTOR Fuel Pressure Sensor, FPS17 (FPS17)
- Standard Ignition Fuel Sensors