Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps17
Mfr # FPS17
Zoro # G5689438
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Connector Type Bolt On
- Terminal Type Blade
- Terminal Quantity 3
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS17
- Zoro # G5689438
- UPC # 25623443287
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Black, Silver |
Item | Power Window Switch |
Connector Type | Bolt On |
Terminal Type | Blade |
Terminal Quantity | 3 |
Connector Gender | Male |
Terminal Gender | Male |
Connector Shape | Rectangular |
Connector Quantity | 1 |
Mounting Location | On Fuel Rail |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Solid Panel Bulkhead Adapter Kit (96903-3-01)
- FUNNEL KING Polyethylene, 8 oz., 4-1/8", 4-1/4", 3/8" (32833)
- MAIN FILTER STAUFF SF6710 Replacement/Interchange Spin-On Filter (MF0058058)
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- Standard Ignition Fuel Sensors