Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps15
Mfr # FPS15
Zoro # G5688519
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Gender Female
- Position Rear
- Number of Terminals 3
- Terminal Type Blade
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS15
- Zoro # G5688519
- UPC # 2562370023
- Country of Origin Unknown
- Category Fuel Sensors
Details
Connector Gender | Female |
Position | Rear |
Number of Terminals | 3 |
Terminal Type | Blade |
Fit Type | Direct Fit |
Series | Standard Intermotor |
Terminal Gender | Male |
Item | Fuel Pressure Sensor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DU-HA Humpstor, Truck Bed Exterior Storage / Gun Case, FitsToppers, Mounting Kit Included (70801)
- SUNEX ® Tools 20 Ton Air/Hydraulic Truck Jack (6623)
- TH MARINE Relay Kit, #AHJRELAYKIT-2-DP (AHJRELAYKIT-2-DP)
- MAIN FILTER UFI ESF22NCD Replacement/Interchange Spin-On Filter (MF0058070)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- Standard Ignition Fuel Sensors