Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor, Fps14
Mfr # FPS14
Zoro # G5691188
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold, Black
- Terminal Gender Male
- Terminal Quantity 3
- Connector Shape Rectangular
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS14
- Zoro # G5691188
- UPC # 2562347400
- Country of Origin Unknown
- Category Fuel Sensors
Details
Color | Gold, Black |
Terminal Gender | Male |
Terminal Quantity | 3 |
Connector Shape | Rectangular |
Terminal Type | Blade |
Connector Type | Screw-in |
Connector Quantity | 1 |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13301 (13301)
- HOLLEY GPS, DIGITAL DASH, USB (554-140)
- C.E. SMITH Front Spring Hanger Bracket (1400240)
- JABSCO Handy Boy Utility Pump (33799-0000)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- BOSCH Fuel Pressure Sensor, 0261545038 (0261545038)
- Standard Ignition Fuel Sensors