Shop All Fuel Sensors
Standard Ignition
Fuel Pressure Sensor 2000-2001 Ford Taurus V6, FPS6
Mfr # FPS6
Zoro # G7328463
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Connector Gender Female
- Mounting Location Engine Bay
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FPS6
- Zoro # G7328463
- UPC # 25623419985
- Country of Origin Unknown
- Category Fuel Sensors
Details
Item | Fuel Pressure Sensor |
Fit Type | Direct Fit |
Connector Gender | Female |
Mounting Location | Engine Bay |
Terminal Gender | Male |
Terminal Type | Blade |
Number of Terminals | 3 |
Series | Standard OE Replacement |
Includes | O-Ring |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition fuel pressure sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture fuel pressure sensor's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL Pm Solenoid Pack 12V (SP5102)
- SUNBELT Rubber Tie-Down Strap, 31 1.18" x8.25" x9" (A-B1SB9091)
- ORALITE 5 Year Rflct Tape, Agricultural, Poly, 3inW (22668)
- FLOJET 12VDC Quiet Quad Water System Pump (FL82138)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- STANDARD IGNITION DIESEL PARTICULATE FILTER SENSOR (DPS116)
- Standard Ignition Fuel Sensors