Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr434
Mfr # PR434
Zoro # G4889651
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Style Bolt Mount
- Part Finish Silver
- Regulator Finish Silver
- Port Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # PR434
- Zoro # G4889651
- UPC # 25623031163
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Steel |
Mounting Style | Bolt Mount |
Part Finish | Silver |
Regulator Finish | Silver |
Port Quantity | 2 |
Inlet Quantity | 1 |
Regulator Material | Steel |
Item | Regulator |
Number of Outlets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- BOSCH Oe Wiper Blade, 3397001359 (3397001359)
- SUNEX 22 Ton Air/Hydraulic Jack (6622)
- VELVAC 2020, R, Man, Man, Exprs, 86", Bk (714592)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- STANDARD IGNITION Fuel Pressure Regulator O-Ri(Pr-Ea/Bx-3) (HK9326)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- BOSCH Cummins Diesel Fuel Injector Remover Kit (6069)
- Standard Ignition Fuel Injection Systems