Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr424
Mfr # PR424
Zoro # G4890449
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Style Direct
- Number of Outlets 1
- Part Finish Silver
- Operating Pressure - PSI 72 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # PR424
- Zoro # G4890449
- UPC # 707390981451
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Material | Steel |
Mounting Style | Direct |
Number of Outlets | 1 |
Part Finish | Silver |
Operating Pressure - PSI | 72 PSI |
Regulator Finish | Silver |
Item | Regulator |
Inlet Quantity | 1 |
Regulator Material | Steel |
Automotive Performance Item | Yes |
Nipple Orientation | Straight |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL FM 101 Cartridge, White, 13.7 oz, 10PK (122170)
- SEA DOG Battery Box Strap - 54 Inch, #415094-1 (415094-1)
- FRAM OE Replacement, 22 Millimeter Thread (XG10060)
- TRUCK-LITE Incandescent, Yellow Square, 1 Bulb, Dual Face, Vertical Mount, Side Marker, Pedestal Light, 2 (5800AA)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Injector, FJ68 (FJ68)
- STANDARD IGNITION Fuel Pressure Regulator, Pr195 (PR195)
- STANDARD IGNITION Idle Air Control Valve, AC172 (AC172)
- MSD IGNITION ATOMIC EFI MASTER KIT (2900)
- Standard Ignition Fuel Injection Systems